SKF

SKF High Load Wide Temperature Bearing Grease LGWM 2/5

  • ERIKS:12174644
  • Manufacturer:7316574457281
Image 1
Image 2
Image 1
Image 2
Overview

This grease combines mineral and synthetic base oils with a complex calcium sulphonate thickener. It is formulated for high load and wet applications where temperature fluctuates widely. The product ensures mechanical stability and corrosion protection in challenging environments. The formulation maintains pumpability at low temperatures and supports extended bearing life.

Features
  • Calcium sulphonate complex thickener enhances resistance to water and corrosion in wet conditions
  • NLGI 1-2 consistency provides reliable lubrication for bearings under high load stress
  • Mineral/PAO base oil blend delivers stability across a broad temperature range
  • High dropping point of 572°F prevents grease leakage in high temperature operations
  • Low oil separation rate reduces maintenance frequency by retaining lubricant integrity
Application & Usage
  • Used with vertical shaft assemblies in demanding industrial environments
  • Ideal for oscillating movement components exposed to frequent start-up cycles
  • Compatible with bearing units requiring rust and water resistance
Save to list

€194.99/ pieceexcl. VAT

€235.94incl. VAT

Estimated delivery date - 27/10/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
LGMT 2/0.4
Type
Bearing Grease
Content
5 kg
Packaging
Can
Application
Lubrication - grease
Temperature range
from -40 to 110 °C
Colour
Brown
Droping point
> 300 °C
Thickener
Calcium Complex
Base oil type
Synthetic (PAO)/Mineral
DIN standard
DIN 51825 KP2G-40
Worked penetration 0.1mm
280-310
Viscosity
80 mm²/s
Base oil viscosity at 40°C
80 mm²/s
Base oil viscosity at 100°C
10 mm²/s
NLGI grade
1-2
4-ball, EP test, weld load, DIN51350:4
4000 N
Recommended for
Applications subjected to high loads, wet environments and fluctuating temperatures
Series
LGMT 2/0.4
Alternatives

€643.95/ pieceexcl. VAT

€779.18incl. VAT

3 In stock - Estimated delivery date 26/10/2026

€1,636.68/ pieceexcl. VAT

€1,980.38incl. VAT

1 In stock - Estimated delivery date 26/10/2026

€3,761.88/ pieceexcl. VAT

€4,551.87incl. VAT

1 In stock - Estimated delivery date 26/10/2026

€18.35/ pieceexcl. VAT

€22.20incl. VAT

12 In stock - Estimated delivery date 26/10/2026