






€171.05/ pieceexcl. VAT
€206.97incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | FYJ..KF |
Type | Square Flanged Ball Bearing Unit |
Housing style | Square |
Bearing type | Insert Bearing |
Number of bolt holes | 4-hole |
Shaft Locking Type | Adapter Sleeve Locking |
Housing material | Cast iron |
Bearing material | Bearing steel |
Shaft diameter | 60 mm |
Length | 187 mm |
Width | 50 mm |
Centre distance of mounting holes | 149 mm |
Housing | Cast Iron |
Dynamic load rating | 57.2 N |
Static load rating | 40 N |
€43.58/ pieceexcl. VAT
€52.73incl. VAT
38 In stock - Estimated delivery date 10/11/2026€2.03/ pieceexcl. VAT
€2.46incl. VAT
103 In stock - Available while stock lasts - Estimated delivery date 10/11/2026