
43,58 €/ pieceexcl. VAT
52,73 €incl. VAT
2 In stock - Estimated delivery date 22.09.2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | H |
Shaft diameter | 60 mm |
Width | 65 mm |
Thread Size | M 65x2 |
B | 13.5 mm |
B1 | 65 mm |
d | 65 mm |
d1 | 60 mm |
d3 | 85 mm |
G | M 65x2 |
prepared for oil injection | No |