






€71.79/ pieceexcl. VAT
€86.87incl. VAT
1 In stock - Estimated delivery date 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | FYJ..KF |
Type | Square Flanged Ball Bearing Unit |
Housing style | Square |
Bearing type | Insert Bearing |
Number of bolt holes | 4-hole |
Shaft Locking Type | Adapter Sleeve Locking |
Housing material | Cast iron |
Bearing material | Bearing steel |
Shaft diameter | 40 mm |
Length | 137 mm |
Width | 50.7 mm |
Centre distance of mounting holes | 105 mm |
Housing | Cast Iron |
Dynamic load rating | 33.2 N |
Static load rating | 21.6 N |
€25.78/ pieceexcl. VAT
€31.19incl. VAT
57 In stock - Estimated delivery date 13/11/2026€2.03/ pieceexcl. VAT
€2.46incl. VAT
103 In stock - Available while stock lasts - Estimated delivery date 13/11/2026