






€44.35/ pieceexcl. VAT
€53.66incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | FYJ..KF |
Type | Square Flanged Ball Bearing Unit |
Housing style | Square |
Bearing type | Insert Bearing |
Number of bolt holes | 4-hole |
Shaft Locking Type | Adapter Sleeve Locking |
Housing material | Cast iron |
Bearing material | Bearing steel |
Shaft diameter | 20 mm |
Length | 95 mm |
Width | 27 mm |
Centre distance of mounting holes | 70 mm |
Housing | Cast Iron |
Dynamic load rating | 14 N |
Static load rating | 7.8 N |
€2.03/ pieceexcl. VAT
€2.46incl. VAT
103 In stock - Available while stock lasts - Estimated delivery date 12/11/2026€22.74/ pieceexcl. VAT
€27.52incl. VAT
27 In stock - Estimated delivery date 12/11/2026