
€22.74/ pieceexcl. VAT
€27.52incl. VAT
27 In stock - Estimated delivery date 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | H |
Shaft diameter | 20 mm |
Width | 35 mm |
Thread Size | M 25x1.5 |
B | 8 mm |
B1 | 35 mm |
d | 25 mm |
d1 | 20 mm |
d3 | 38 mm |
G | M 25x1.5 |
prepared for oil injection | No |