SKF

SKF Four-lip seal TSN 519 L

  • ERIKS:23221614
  • Manufacturer:7316572460658
Image 1
Four-lip seals replace the former double-lip seals (TSN .. G). When compared to double-lip seals, the new seals are more effective. They also generate less friction, which enables higher shaft speeds. Four-lip seals are radially split and easy to mount.
  • Seals per pack: 2
  • Material: thermoplastic polyesterelastomer
  • Temperature range: -40°C to +100°C
  • Max. circumferential speed: 13 m/s
Save to list

€40.39/ pieceexcl. VAT

€48.87incl. VAT

1 In stock - Available while stock lasts - Estimated delivery date 06/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
TSN..L
Type
Lip Seal With Internal Gap-Type Seal
Suitable for shaft diameter
85 mm
Inner Diameter
83 mm
Outer Diameter
138.6 mm
Width
16 mm
Material
TPE
Operating temperature
from -40 to 100 °C
Alternatives
Product Image

FAG Double lip seal for SES plummer block housings EDH519

  • Eriks:14280206
  • Manufacturer:095853405-0000

€20.32/ pieceexcl. VAT

€24.59incl. VAT

Sold per: 2Min. order: 2

Estimated delivery date - 10/11/2026