FAG

FAG Double lip seal for SES plummer block housings EDH519

  • ERIKS:14280206
  • Manufacturer:4054372801822
Image 1
Save to list

€20.32/ pieceexcl. VAT

€24.59incl. VAT

Sold per: 2Min. order: 2

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FAG
Series
EDH
Outer Diameter
14.5 mm
Material
NBR
Operating temperature
from -40 to 100 °C
Alternatives
Product Image

SKF Four-lip seal TSN 519 L

  • Eriks:23221614
  • Manufacturer:TSN 519 L

€40.39/ pieceexcl. VAT

€48.87incl. VAT

1 In stock - Available while stock lasts - Estimated delivery date 09/11/2026