





Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | TSN..L |
Type | Housing Seal |
Suitable for shaft diameter | 60 mm |
Inner Diameter | 60 mm |
Outer Diameter | 85.5 mm |
Width | 12 mm |
Material | ECOPUR |
Operating temperature | from -30 to 110 °C |
€14.24/ pieceexcl. VAT
€17.23incl. VAT
Sold per: 2Min. order: 2
Estimated delivery date - 10/11/2026