

€22.33/ pieceexcl. VAT
€27.02incl. VAT
141 In stock - Estimated delivery date 05/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | TXL |
Type | Lip |
Product | Housing Seal |
Tradename | ECOPUR |
Series | TXL |
Shaft Diameter | 60 mm |
Housing diameter | 85.5 mm |
Housing width | 12 mm |
Material lip | ECOPUR |
Material | High Performance Thermoplastic Polyurethane (TPU) |
Temperature range | from -30 to 110 °C |
Weight per piece | 50 g |
Weight per standard packaging | 50 g |
Material static seal | FKM |
Type | Cassette type 1 |