SKF

SKF Four-lip seal TSN 511 L

  • ERIKS:1065727
  • Manufacturer:7316572460603
Image 1
Image 2
Image 1
Image 2
Four-lip seals replace the former double-lip seals (TSN .. G). When compared to double-lip seals, the new seals are more effective. They also generate less friction, which enables higher shaft speeds. Four-lip seals are radially split and easy to mount.
  • Seals per pack: 2
  • Material: thermoplastic polyesterelastomer
  • Temperature range: -40°C to +100°C
  • Max. circumferential speed: 13 m/s
Save to list

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
TSN..L
Type
Housing Seal
Suitable for shaft diameter
50 mm
Inner Diameter
50 mm
Outer Diameter
75.5 mm
Width
12 mm
Material
ECOPUR
Operating temperature
from -30 to 110 °C
Alternatives
Product Image

FAG Double lip seal for SES plummer block housings EDH511

  • Eriks:14280214
  • Manufacturer:096087218-0000

€9.60/ pieceexcl. VAT

€11.62incl. VAT

Sold per: 2Min. order: 2

10 In stock - Estimated delivery date 05/11/2026