

€20.04/ pieceexcl. VAT
€24.25incl. VAT
31 In stock - Estimated delivery date 05/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | TXL |
Type | Lip Seal |
Suitable for shaft diameter | 50 mm |
Inner Diameter | 50 mm |
Outer Diameter | 75.5 mm |
Width | 12 mm |
Material | ECOPUR |
Operating temperature | from -30 to 110 °C |