

Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | TSN..L |
Type | Housing Seal |
Suitable for shaft diameter | 100 mm |
Inner Diameter | 100 mm |
Outer Diameter | 127.6 mm |
Width | 12 mm |
Material | TPE |
Operating temperature | from -40 to 100 °C |
€21.10/ pieceexcl. VAT
€25.53incl. VAT
Sold per: 2Min. order: 2
Estimated delivery date - 10/11/2026