FAG

FAG Double lip seal for SES plummer block housings EDH218

  • ERIKS:14280219
  • Manufacturer:4054372801808
Image 1
Save to list

€21.10/ pieceexcl. VAT

€25.53incl. VAT

Sold per: 2Min. order: 2

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FAG
Series
EDH
Outer Diameter
13.5 mm
Material
NBR
Operating temperature
from -40 to 100 °C
Alternatives
Product Image

SKF Four-lip seal TSN 218 L

  • Eriks:23770769
  • Manufacturer:TSN 218 L
This product is no longer offered.Explore similar products in our assortment