SKF

SKF Flanged bushing Maintenance-free Sinterbronze /Sinterbronze PSMF 506035 A51

  • ERIKS:23769158
  • Manufacturer:7316571791425
Image 1
Image 2
Image 1
Image 2
Overview

This flanged bushing is constructed from sintered bronze and designed for rotating oscillating and linear movements. It features a porous matrix impregnated with mineral oil enabling high sliding velocities. The bushing supports both radial and one-directional axial loads. Its self-lubricating properties eliminate the need for regular maintenance.

Features
  • Self-lubricating design reduces maintenance requirements and minimises downtime for users
  • Sintered bronze construction enhances wear resistance and extends service life in demanding environments
  • Oil impregnation allows for very high sliding velocities in rotating applications
  • Flanged design ensures secure axial positioning and supports combined loads
  • Maintenance-free operation lowers total cost of ownership over time
Application & Usage
  • Used with industrial machinery requiring reliable sliding elements
  • Ideal for equipment operating under continuous or high-speed motion
  • Compatible with applications needing support for combined radial and axial loads
Save to list

€27.68/ pieceexcl. VAT

€33.49incl. VAT

Sold per: 10Min. order: 10

10 In stock - Estimated delivery date 09/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Manufacturer ID
PSMF 506035 A51
Shaft diameter
50 mm
Outer Diameter
60 mm
Width
35 mm
Flange diameter
70 mm
Flange thickness
5 mm
With collar
Yes
d
50 mm
D
60 mm
D1
70 mm
B
35 mm
B1
5 mm
Material outer sheath
Sinterbronze
Tread material
Sinterbronze
Maintenance
Maintenance-free
Alternatives

€30.92/ pieceexcl. VAT

€37.41incl. VAT

Estimated delivery date - 16/11/2026