Plain Bushes, SBK Series, Sinterbronze Material, 50 mm Shaft Dia., 35 mm WD

  • ERIKS:12441603
Image 1
As standard, self-lubricating sintered bearings are impregnated with oil to achieve the self-lubricating effect.
The most important properties of self-lubricating sintered bronze bearings are:

  • Very precise dimensions
Save to list

€30.92/ pieceexcl. VAT

€37.41incl. VAT

Estimated delivery date - 18/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€30.92

-

10+

€26.17

15.36%

25+

€23.30

24.64%

50+

€21.40

30.78%

100+

€19.98

35.39%

250+

€19.03

38.46%

500+

€18.08

41.54%

1000+

€17.60

43.07%

2500+

€17.13

44.61%

5000+

€16.65

46.14%

10000+

€16.18

47.68%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
Plain bushes
Manufacturer ID
SBK 050/060 X 35 - 070 X 5
Shaft diameter
50 mm
Outer Diameter
60 mm
Width
35 mm
With collar
Yes
Material outer sheath
Sinterbronze
Tread material
Sinterbronze
Maintenance
Low-maintenance