SKF

SKF Flanged bushing Maintenance-free Sinterbronze /Sinterbronze PSMF 405030 A51

  • ERIKS:11799349
  • Manufacturer:7316571791418
Image 1
Image 2
Image 1
Image 2
Overview

This sintered bronze flanged bushing is designed for applications requiring both radial and axial load accommodation. It is self-lubricating and operates maintenance-free due to its oil-impregnated porous bronze matrix. The bushing supports rotating oscillating and linear movements enabling very high sliding velocities for efficient operation.

Features
  • Self-lubricating bronze matrix reduces downtime by eliminating need for regular greasing
  • Maintenance-free operation minimises service interventions and extends operating life
  • Flanged design accommodates both radial and axial loads in one direction
  • Oil impregnation supports very high sliding velocities without overheating
  • Low coefficient of friction prevents excessive wear and energy loss
Application & Usage
  • Used with rotating shafts in industrial machinery
  • Ideal for linear guidance systems in automated equipment
  • Compatible with oscillating mechanisms in transport conveyors
Save to list

€19.34/ pieceexcl. VAT

€23.40incl. VAT

Sold per: 10Min. order: 10

10 In stock - Estimated delivery date 09/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Manufacturer ID
PSMF 405030 A51
Shaft diameter
40 mm
Outer Diameter
50 mm
Width
30 mm
Flange diameter
60 mm
Flange thickness
5 mm
With collar
Yes
d
40 mm
D
50 mm
D1
60 mm
B
30 mm
B1
5 mm
Material outer sheath
Sinterbronze
Tread material
Sinterbronze
Maintenance
Maintenance-free
Alternatives

€22.90/ pieceexcl. VAT

€27.71incl. VAT

1 In stock - Estimated delivery date 09/11/2026