
€22.90/ pieceexcl. VAT
€27.71incl. VAT
1 In stock - Estimated delivery date 10/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €22.90 | - |
10+ | €19.38 | 15.35% |
25+ | €17.27 | 24.56% |
50+ | €15.85 | 30.79% |
100+ | €14.80 | 35.35% |
250+ | €14.09 | 38.46% |
500+ | €13.40 | 41.49% |
1000+ | €13.04 | 43.03% |
2500+ | €12.68 | 44.61% |
5000+ | €12.33 | 46.14% |
10000+ | €11.97 | 47.72% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | SBK |
Manufacturer ID | SBK 040/050 X 30 - 060 X 5 |
Shaft diameter | 40 mm |
Outer Diameter | 50 mm |
Width | 30 mm |
Flange diameter | 60 mm |
Flange thickness | 5 mm |
With collar | Yes |
Operating temperature | from -10 to 90 °C |
d | 40 mm |
D | 50 mm |
D1 | 60 mm |
B | 5 mm |
Material outer sheath | Sinterbronze |
Tread material | Sinterbronze |
Maintenance | Low-maintenance |