SKF

SKF Flanged bushing Maintenance-free Sinterbronze /Sinterbronze PSMF 304030 A51

  • ERIKS:23769155
  • Manufacturer:7316571791371
Image 1
Image 2
Image 1
Image 2
Overview This sintered bronze flanged bushing is designed for rotating oscillating and linear motions in industrial applications. It features a porous bronze matrix impregnated with mineral oil enabling high sliding velocities. The bushing accommodates both radial and axial loads in one direction. Maintenance-free operation ensures long service intervals and reliability in continuous use. Features
  • Sintered bronze matrix provides high load capacity for industrial machinery applications
  • Oil impregnation ensures very high sliding velocity enhancing operational efficiency
  • Self-lubricating design eliminates the need for regular maintenance reducing downtime
  • Flanged construction allows secure axial positioning for precise alignment
  • Low coefficient of friction minimises wear extending component service life
Application & Usage
  • Used with machinery requiring precise linear or rotational movement
  • Ideal for equipment with limited access for ongoing lubrication
  • Compatible with industrial assemblies needing axial load support
Save to list

€13.91/ pieceexcl. VAT

€16.83incl. VAT

Sold per: 10Min. order: 10

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Manufacturer ID
PSMF 304030 A51
Shaft diameter
30 mm
Outer Diameter
40 mm
Width
30 mm
Flange diameter
50 mm
Flange thickness
5 mm
With collar
Yes
d
30 mm
d1
30 mm
d2
40 mm
D
40 mm
D1
50 mm
B
30 mm
B1
5 mm
Material outer sheath
Sinterbronze
Tread material
Sinterbronze
Maintenance
Maintenance-free
Alternatives

€18.17/ pieceexcl. VAT

€21.99incl. VAT

1 In stock - Estimated delivery date 06/11/2026