
€18.17/ pieceexcl. VAT
€21.99incl. VAT
1 In stock - Estimated delivery date 13/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €18.17 | - |
10+ | €15.37 | 15.42% |
25+ | €13.71 | 24.57% |
50+ | €12.59 | 30.74% |
100+ | €11.73 | 35.44% |
250+ | €11.19 | 38.42% |
500+ | €10.62 | 41.56% |
1000+ | €10.34 | 43.13% |
2500+ | €10.07 | 44.59% |
5000+ | €9.79 | 46.16% |
10000+ | €9.50 | 47.73% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | SBK |
Manufacturer ID | SBK 030/040 X 30 - 050 X 5 |
Shaft diameter | 30 mm |
Outer Diameter | 40 mm |
Width | 30 mm |
Flange diameter | 50 mm |
Flange thickness | 5 mm |
With collar | Yes |
Operating temperature | from -10 to 90 °C |
d | 30 mm |
D | 40 mm |
D1 | 50 mm |
B | 5 mm |
Material outer sheath | Sinterbronze |
Tread material | Sinterbronze |
Maintenance | Low-maintenance |