SKF

SKF Flanged bushing Maintenance-free Sinterbronze /Sinterbronze PSMF 253220 A51

  • ERIKS:23769149
  • Manufacturer:7316571791302
Image 1
Image 2
Image 1
Image 2
Overview

This sintered bronze flanged bushing is designed for rotating oscillating and linear movements. It accommodates both radial and axial loads in one direction and operates without the need for additional lubrication. The porous bronze matrix is impregnated with mineral oil enabling high sliding velocities. This bushing is suitable for demanding rotating applications where maintenance-free operation is required.

Features
  • Self-lubricating design delivers continuous performance without manual relubrication
  • High sliding velocity capability supports increased operational speed and efficiency
  • Handles both radial and axial loads for versatile mounting configurations
  • Flanged construction enhances axial load support maintaining stable positioning
  • Porous bronze matrix ensures consistent oil distribution reducing wear over time
Application & Usage
  • Used with equipment requiring high-velocity rotational movement
  • Ideal for linear and oscillating shafts in industrial machinery
  • Compatible with applications demanding maintenance-free operation
Save to list

€9.27/ pieceexcl. VAT

€11.22incl. VAT

Sold per: 10Min. order: 10

10 In stock - Estimated delivery date 09/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Manufacturer ID
PSMF 253220 A51
Shaft diameter
25 mm
Outer Diameter
32 mm
Width
20 mm
Flange diameter
39 mm
Flange thickness
3.5 mm
With collar
Yes
d
25 mm
D
32 mm
D1
39 mm
B
20 mm
B1
3.5 mm
Material outer sheath
Sinterbronze
Tread material
Sinterbronze
Maintenance
Maintenance-free
Alternatives

€8.65/ pieceexcl. VAT

€10.47incl. VAT

Estimated delivery date - 16/11/2026