Flanged bushing, SBK Series, Sinterbronze Outer sheath, 25 mm Shaft Dia., 39 mm Flange Dia., 3.5 mm Flange Thk., 32 mm Outside Dia., 20 mm WD

  • ERIKS:12441528
Image 1
As standard, self-lubricating sintered bearings are impregnated with oil to achieve the self-lubricating effect.
The most important properties of self-lubricating sintered bronze bearings are:

  • Very precise dimensions
Save to list

€8.65/ pieceexcl. VAT

€10.47incl. VAT

Estimated delivery date - 18/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€8.65

-

10+

€7.32

15.38%

25+

€6.51

24.73%

50+

€5.99

30.77%

100+

€5.59

35.38%

250+

€5.32

38.46%

500+

€5.06

41.43%

1000+

€4.92

43.08%

2500+

€4.80

44.51%

5000+

€4.66

46.15%

10000+

€4.51

47.80%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
SBK
Manufacturer ID
SBK 025/032 X 20 - 039 X 3.5
Shaft diameter
25 mm
Outer Diameter
32 mm
Width
20 mm
Flange diameter
39 mm
Flange thickness
3.5 mm
With collar
Yes
Operating temperature
from -10 to 90 °C
d
25 mm
D
32 mm
D1
39 mm
B
3.5 mm
Material outer sheath
Sinterbronze
Tread material
Sinterbronze
Maintenance
Low-maintenance