SKF

SKF Flanged bushing Maintenance-free Sinterbronze /Sinterbronze PSMF 202820 A51

  • ERIKS:23769148
  • Manufacturer:7316571791296
Image 1
Image 2
Image 1
Image 2
Overview

This sintered bronze flanged bushing is designed for rotating oscillating and linear movements. It features a porous bronze matrix impregnated with mineral oil enabling high sliding velocities. The flanged design allows for accommodation of both radial and axial loads in one direction. Maintenance-free operation enhances reliability in demanding industrial environments.

Features
  • Sintered bronze construction offers high wear resistance for extended service life
  • Oil impregnation enables very high sliding velocities for increased operational efficiency
  • Flanged design accommodates both radial and axial loads for versatile mounting
  • Self-lubricating properties eliminate need for external lubrication reducing downtime
  • Maintenance-free operation minimises routine servicing and associated labour costs
Application & Usage
  • Used with rotary shafts in automation equipment
  • Ideal for linear motion systems in packaging machinery
  • Compatible with oscillating arms in material handling devices
Save to list

€8.12/ pieceexcl. VAT

€9.83incl. VAT

Sold per: 25Min. order: 25

25 In stock - Estimated delivery date 09/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Manufacturer ID
PSMF 202820 A51
Shaft diameter
20 mm
Outer Diameter
28 mm
Width
20 mm
Flange diameter
35 mm
Flange thickness
4 mm
With collar
Yes
d
20 mm
D
28 mm
D1
35 mm
B
20 mm
B1
4 mm
Material outer sheath
Sinterbronze
Tread material
Sinterbronze
Maintenance
Maintenance-free
Alternatives

€8.48/ pieceexcl. VAT

€10.26incl. VAT

30 In stock - Estimated delivery date 09/11/2026