Flanged bushing, SBK Series, Sinterbronze Outer sheath, 20 mm Shaft Dia., 35 mm Flange Dia., 4 mm Flange Thk., 28 mm Outside Dia., 20 mm WD

  • ERIKS:12441508
Image 1
As standard, self-lubricating sintered bearings are impregnated with oil to achieve the self-lubricating effect.
The most important properties of self-lubricating sintered bronze bearings are:

  • Very precise dimensions
Save to list

€8.48/ pieceexcl. VAT

€10.26incl. VAT

30 In stock - Estimated delivery date 10/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€8.48

-

10+

€7.17

15.45%

25+

€6.39

24.64%

50+

€5.87

30.80%

100+

€5.49

35.27%

250+

€5.23

38.41%

500+

€4.97

41.43%

1000+

€4.83

43.11%

2500+

€4.70

44.57%

5000+

€4.56

46.25%

10000+

€4.45

47.59%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
SBK
Manufacturer ID
SBK 020/028 X 20 - 035 X 4
Shaft diameter
20 mm
Outer Diameter
28 mm
Width
20 mm
Flange diameter
35 mm
Flange thickness
4 mm
With collar
Yes
Operating temperature
from -10 to 90 °C
d
20 mm
D
28 mm
D1
35 mm
B
4 mm
Material outer sheath
Sinterbronze
Tread material
Sinterbronze
Maintenance
Low-maintenance