SKF

SKF Flanged bushing Maintenance-free Sinterbronze /Sinterbronze PSMF 162216 A51

  • ERIKS:23769139
  • Manufacturer:7316571791197
Image 1
Image 2
Image 1
Image 2
Overview

This flanged bushing is constructed from sintered bronze for use in applications with radial and axial loads. The self-lubricating design ensures maintenance-free operation and supports high sliding velocities. Suitable for rotating oscillating and linear movements the bushing is oil-impregnated for reduced friction and enhanced wear resistance.

Features
  • Self-lubricating sintered bronze reduces maintenance needs and operating costs
  • Oil impregnation enables very high sliding velocity for demanding dynamic applications
  • Accommodates both radial and axial loads to support versatile installation
  • Low coefficient of friction minimises energy loss and improves efficiency
  • Flanged design facilitates secure axial positioning and simple mounting
Application & Usage
  • Used with rotating shafts in industrial automation systems
  • Ideal for oscillating mechanisms in material handling equipment
  • Compatible with linear movement assemblies in packaging machinery
Save to list

€5.28/ pieceexcl. VAT

€6.39incl. VAT

Sold per: 25Min. order: 25

25 In stock - Estimated delivery date 09/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Manufacturer ID
PSMF 162216 A51
Shaft diameter
16 mm
Outer Diameter
22 mm
Width
16 mm
Flange diameter
28 mm
Flange thickness
3 mm
With collar
Yes
d
16 mm
D
22 mm
D1
28 mm
B
16 mm
B1
3 mm
Material outer sheath
Sinterbronze
Tread material
Sinterbronze
Maintenance
Maintenance-free
Alternatives

€5.37/ pieceexcl. VAT

€6.50incl. VAT

24 In stock - Estimated delivery date 09/11/2026