
€5.37/ pieceexcl. VAT
€6.50incl. VAT
24 In stock - Estimated delivery date 13/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €5.37 | - |
10+ | €4.54 | 15.40% |
25+ | €4.04 | 24.78% |
50+ | €3.71 | 30.97% |
100+ | €3.47 | 35.40% |
250+ | €3.31 | 38.41% |
500+ | €3.14 | 41.59% |
1000+ | €3.04 | 43.36% |
2500+ | €2.97 | 44.60% |
5000+ | €2.88 | 46.37% |
10000+ | €2.80 | 47.79% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | SBK |
Manufacturer ID | SBK 016/022 X 16 - 028 X 3 |
Shaft diameter | 16 mm |
Outer Diameter | 22 mm |
Width | 16 mm |
Flange diameter | 28 mm |
Flange thickness | 3 mm |
With collar | Yes |
Operating temperature | from -10 to 90 °C |
d | 16 mm |
D | 22 mm |
D1 | 28 mm |
B | 3 mm |
Material outer sheath | Sinterbronze |
Tread material | Sinterbronze |
Maintenance | Low-maintenance |