SKF

SKF Flanged bushing Maintenance-free Sinterbronze /Sinterbronze PSMF 152212 A51

  • ERIKS:23769137
  • Manufacturer:7316571791166
Image 1
Image 2
Image 1
Image 2
Overview

This sintered bronze flanged bushing is designed for rotating oscillating and linear movements. It accommodates both radial and axial loads in one direction. Self-lubricating properties ensure maintenance-free operation and high sliding velocities. The porous bronze matrix impregnated with mineral oil provides reliable performance under demanding conditions.

Features
  • Self-lubricating structure enables maintenance-free operation reducing downtime for users
  • Porous bronze matrix impregnated with oil supports very high sliding velocities in applications
  • Flanged design allows secure axial load accommodation enhancing installation stability
  • Low coefficient of friction minimises energy loss during continuous movement
Application & Usage
  • Used with equipment requiring reliable linear or oscillating motion: bushing assemblies
  • Ideal for mounting in housings with precise shaft alignment: machinery components
  • Compatible with systems demanding minimal maintenance and consistent lubrication: automation lines
Save to list

€4.71/ pieceexcl. VAT

€5.70incl. VAT

Sold per: 25Min. order: 25

25 In stock - Estimated delivery date 09/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Manufacturer ID
PSMF 152212 A51
Shaft diameter
15 mm
Outer Diameter
22 mm
Width
12 mm
Flange diameter
28 mm
Flange thickness
3 mm
With collar
Yes
d
15 mm
D
22 mm
D1
28 mm
B
12 mm
B1
3 mm
Material outer sheath
Sinterbronze
Tread material
Sinterbronze
Maintenance
Maintenance-free
Alternatives

€4.92/ pieceexcl. VAT

€5.95incl. VAT

1 In stock - Estimated delivery date 09/11/2026