
€4.92/ pieceexcl. VAT
€5.95incl. VAT
1 In stock - Estimated delivery date 10/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €4.92 | - |
10+ | €4.16 | 15.44% |
25+ | €3.71 | 24.71% |
50+ | €3.42 | 30.50% |
100+ | €3.18 | 35.33% |
250+ | €3.04 | 38.22% |
500+ | €2.88 | 41.51% |
1000+ | €2.80 | 43.05% |
2500+ | €2.74 | 44.40% |
5000+ | €2.66 | 45.95% |
10000+ | €2.57 | 47.88% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | SBK |
Manufacturer ID | SBK 015/022 X 12 - 028 X 3 |
Shaft diameter | 15 mm |
Outer Diameter | 22 mm |
Width | 12 mm |
Flange diameter | 28 mm |
Flange thickness | 3 mm |
With collar | Yes |
Operating temperature | from -10 to 90 °C |
d | 15 mm |
D | 22 mm |
D1 | 28 mm |
B | 3 mm |
Material outer sheath | Sinterbronze |
Tread material | Sinterbronze |
Maintenance | Low-maintenance |