SKF

SKF Flanged bushing Maintenance-free Sinterbronze /Sinterbronze PSMF 152115 A51

  • ERIKS:23229097
  • Manufacturer:7316571791111
Image 1
Image 2
Image 1
Image 2
Overview This SKF sintered bronze flanged bushing is designed for rotating oscillating and linear movements in demanding applications. It supports both radial loads and axial loads in one direction offering robust performance. The self-lubricating porous bronze matrix is impregnated with mineral oil for very high sliding velocities. Maintenance-free operation ensures reliability and reduced downtime in industrial settings. Features
  • Sintered bronze matrix provides durable wear resistance in high-load environments
  • Self-lubricating design minimises maintenance requirements for continuous operation
  • Accommodates both radial and axial loads to support flexible mechanical configurations
  • Oil impregnation supports very high sliding velocity for efficient movement
  • Flanged design simplifies axial positioning and installation in assemblies
Application & Usage
  • Used with rotary shafts in automation assemblies
  • Ideal for oscillating arms in packaging machinery
  • Compatible with linear guides requiring maintenance-free bushings
Save to list

€4.97/ pieceexcl. VAT

€6.01incl. VAT

Sold per: 25Min. order: 25

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Manufacturer ID
PSMF 152115 A51
Shaft diameter
15 mm
Outer Diameter
21 mm
Width
15 mm
Flange diameter
27 mm
Flange thickness
3 mm
With collar
Yes
d
15 mm
D
21 mm
D1
27 mm
B
15 mm
B1
3 mm
Material outer sheath
Sinterbronze
Tread material
Sinterbronze
Maintenance
Maintenance-free
Alternatives

€4.99/ pieceexcl. VAT

€6.04incl. VAT

Estimated delivery date - 16/11/2026