
€4.99/ pieceexcl. VAT
€6.04incl. VAT
Estimated delivery date - 23/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €4.99 | - |
10+ | €4.23 | 15.24% |
25+ | €3.75 | 24.76% |
50+ | €3.45 | 30.86% |
100+ | €3.23 | 35.24% |
250+ | €3.07 | 38.48% |
500+ | €2.93 | 41.33% |
1000+ | €2.85 | 42.86% |
2500+ | €2.76 | 44.76% |
5000+ | €2.69 | 46.10% |
10000+ | €2.61 | 47.62% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | SBK |
Manufacturer ID | SBK 015/021 X 15 - 027 X 3 |
Shaft diameter | 15 mm |
Outer Diameter | 21 mm |
Width | 15 mm |
Flange diameter | 27 mm |
Flange thickness | 3 mm |
With collar | Yes |
Operating temperature | from -10 to 90 °C |
d | 15 mm |
D | 21 mm |
D1 | 27 mm |
B | 3 mm |
Material outer sheath | Sinterbronze |
Tread material | Sinterbronze |
Maintenance | Low-maintenance |