SKF

SKF Flanged bushing Maintenance-free Sinterbronze /Sinterbronze PSMF 142012 A51

  • ERIKS:23769135
  • Manufacturer:7316571791074
Image 1
Image 2
Image 1
Image 2
Overview This sintered bronze flanged bushing is designed for rotating oscillating and linear movements. The component accommodates both radial and axial loads in one direction. Its porous bronze matrix is impregnated with mineral oil for enhanced performance. Maintenance-free operation is achieved through self-lubrication enabling very high sliding velocities. Features
  • Sintered bronze matrix increases durability under continuous load and movement
  • Self-lubricating design reduces wear and eliminates need for routine maintenance
  • Flanged shape supports axial load in one direction and simplifies installation
  • Porous structure with oil impregnation enables high sliding velocity reducing operational interruptions
  • Precise dimensions ensure compatibility with standard shaft and housing sizes
Application & Usage
  • Used with equipment requiring maintenance-free linear or rotational guidance
  • Ideal for machines with frequent start-stop cycles and high sliding velocities
  • Compatible with industrial units handling combined radial and axial loads
Save to list

€4.08/ pieceexcl. VAT

€4.94incl. VAT

Sold per: 25Min. order: 25

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Manufacturer ID
PSMF 142012 A51
Shaft diameter
14 mm
Outer Diameter
20 mm
Width
12 mm
Flange diameter
26 mm
Flange thickness
3 mm
With collar
Yes
d
14 mm
D
20 mm
D1
26 mm
B
12 mm
B1
3 mm
Material outer sheath
Sinterbronze
Tread material
Sinterbronze
Maintenance
Maintenance-free
Alternatives

€3.99/ pieceexcl. VAT

€4.83incl. VAT

Estimated delivery date - 16/11/2026