Flanged bushing, SBK Series, Sinterbronze Outer sheath, 14 mm Shaft Dia., 25 mm Flange Dia., 3 mm Flange Thk., 20 mm Outside Dia., 12 mm WD

  • ERIKS:12441440
Image 1
As standard, self-lubricating sintered bearings are impregnated with oil to achieve the self-lubricating effect.
The most important properties of self-lubricating sintered bronze bearings are:

  • Very precise dimensions
Save to list

€3.99/ pieceexcl. VAT

€4.83incl. VAT

Estimated delivery date - 18/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€3.99

-

10+

€3.37

15.48%

25+

€3.02

24.29%

50+

€2.78

30.24%

100+

€2.59

35.00%

250+

€2.47

38.10%

500+

€2.33

41.67%

1000+

€2.28

42.86%

2500+

€2.21

44.52%

5000+

€2.17

45.71%

10000+

€2.09

47.62%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
SBK
Manufacturer ID
SBK 014/020 X 12 - 025 X 3
Shaft diameter
14 mm
Outer Diameter
20 mm
Width
12 mm
Flange diameter
25 mm
Flange thickness
3 mm
With collar
Yes
Operating temperature
from -10 to 90 °C
d
14 mm
D
20 mm
D1
25 mm
B
3 mm
Material outer sheath
Sinterbronze
Tread material
Sinterbronze
Maintenance
Low-maintenance