SKF

SKF Flanged bushing Maintenance-free Sinterbronze /Sinterbronze PSMF 121820 A51

  • ERIKS:23769134
  • Manufacturer:7316571791067
Image 1
Image 2
Image 1
Image 2
Overview

This sintered bronze flanged bushing is designed for rotating oscillating and linear movements. The porous bronze matrix is impregnated with mineral oil enabling high sliding velocities and reducing friction. Its self-lubricating properties provide maintenance-free operation for demanding applications. The flanged design accommodates both radial and axial loads in one direction.

Features
  • Self-lubricating sintered bronze reduces downtime by eliminating manual lubrication needs
  • Porous structure with oil impregnation sustains very high sliding velocities for dynamic applications
  • Flanged configuration enables secure mounting and supports combined radial and axial loads
  • Low coefficient of friction minimises energy loss and optimises operational efficiency
  • Maintenance-free operation enhances reliability and reduces overall service costs
Application & Usage
  • Used with rotating shafts in automated industrial machinery
  • Ideal for oscillating motion in material handling equipment
  • Compatible with linear guides in precision assembly systems
Save to list

€4.29/ pieceexcl. VAT

€5.19incl. VAT

Sold per: 25Min. order: 25

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Manufacturer ID
PSMF 121820 A51
Shaft diameter
12 mm
Outer Diameter
18 mm
Width
20 mm
Flange diameter
24 mm
Flange thickness
3 mm
With collar
Yes
d
12 mm
D
18 mm
D1
24 mm
B
20 mm
B1
3 mm
Material outer sheath
Sinterbronze
Tread material
Sinterbronze
Maintenance
Maintenance-free
Alternatives

€5.25/ pieceexcl. VAT

€6.35incl. VAT

200 In stock - Estimated delivery date 09/11/2026