
€5.25/ pieceexcl. VAT
€6.35incl. VAT
200 In stock - Estimated delivery date 10/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €5.25 | - |
10+ | €4.45 | 15.37% |
25+ | €3.97 | 24.41% |
50+ | €3.64 | 30.74% |
100+ | €3.40 | 35.26% |
250+ | €3.23 | 38.52% |
500+ | €3.07 | 41.59% |
1000+ | €2.99 | 43.04% |
2500+ | €2.90 | 44.85% |
5000+ | €2.83 | 46.11% |
10000+ | €2.76 | 47.56% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | SBK |
Manufacturer ID | SBK 012/018 X 20 - 024 X 3 |
Shaft diameter | 12 mm |
Outer Diameter | 18 mm |
Width | 20 mm |
Flange diameter | 24 mm |
Flange thickness | 3 mm |
With collar | Yes |
Operating temperature | from -10 to 90 °C |
d | 12 mm |
D | 18 mm |
D1 | 24 mm |
B | 3 mm |
Material outer sheath | Sinterbronze |
Tread material | Sinterbronze |
Maintenance | Low-maintenance |