SKF

SKF Flanged bushing Maintenance-free Sinterbronze /Sinterbronze PSMF 101608 A51

  • ERIKS:24004114
  • Manufacturer:7316571792187
Image 1
Image 2
Image 1
Image 2
Overview

This sintered bronze flanged bushing is designed for rotating oscillating and linear movements. It accommodates both radial and axial loads in one direction. The porous bronze matrix is impregnated with mineral oil ensuring self-lubrication and high sliding velocities. With maintenance-free operation it is suitable for demanding industrial environments.

Features
  • Self-lubricating design eliminates the need for maintenance reducing downtime and service costs
  • High sliding velocity capability supports rapid movement applications improving operational efficiency
  • Flanged design accommodates axial loads in one direction increasing application stability
  • Sintered bronze construction ensures durability under continuous operation extending component lifespan
  • Oil impregnation provides consistent lubrication minimising friction and wear during use
Application & Usage
  • Used with rotating machinery requiring maintenance-free plain bearings
  • Ideal for linear motion systems in automation equipment
  • Compatible with oscillating shafts in material handling systems
Save to list

€2.69/ pieceexcl. VAT

€3.25incl. VAT

Sold per: 25Min. order: 25

25 In stock - Estimated delivery date 06/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Manufacturer ID
PSMF 101608 A51
Shaft diameter
10 mm
Outer Diameter
16 mm
Width
8 mm
Flange diameter
22 mm
Flange thickness
3 mm
With collar
Yes
d
10 mm
D
16 mm
D1
22 mm
B
8 mm
B1
3 mm
Material outer sheath
Sinterbronze
Tread material
Sinterbronze
Maintenance
Maintenance-free
Alternatives

€2.69/ pieceexcl. VAT

€3.25incl. VAT

Estimated delivery date - 16/11/2026