
€2.69/ pieceexcl. VAT
€3.25incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €2.69 | - |
10+ | €2.28 | 15.19% |
25+ | €2.02 | 24.73% |
50+ | €1.85 | 31.10% |
100+ | €1.74 | 35.34% |
250+ | €1.66 | 38.16% |
500+ | €1.57 | 41.70% |
1000+ | €1.52 | 43.46% |
2500+ | €1.50 | 44.17% |
5000+ | €1.45 | 45.94% |
10000+ | €1.41 | 47.70% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | SBK |
Manufacturer ID | SBK 010/016 X 08 - 020 X 3 |
Shaft diameter | 10 mm |
Outer Diameter | 16 mm |
Width | 8 mm |
Flange diameter | 20 mm |
Flange thickness | 3 mm |
With collar | Yes |
Operating temperature | from -10 to 90 °C |
d | 10 mm |
D | 16 mm |
D1 | 20 mm |
B | 3 mm |
Material outer sheath | Sinterbronze |
Tread material | Sinterbronze |
Maintenance | Low-maintenance |