SKF

SKF Flanged bushing Maintenance-free Sinterbronze /Sinterbronze PSMF 081208 A51

  • ERIKS:23769128
  • Manufacturer:7316571791012
Image 1
Image 2
Image 1
Image 2
Overview This SKF sintered bronze flanged bushing is designed for rotating oscillating and linear movements in industrial applications. The porous bronze matrix is impregnated with mineral oil to enable self-lubrication and high sliding velocities. Maintenance-free operation ensures long service life and reliability. The flanged design supports radial and axial loads in one direction. Features
  • Self-lubricating sintered bronze construction eliminates the need for relubrication and reduces downtime
  • High sliding velocity capability allows use in demanding rotating and linear movement applications
  • Maintenance-free operation reduces ongoing service requirements in industrial machinery
  • Flanged design accommodates combined radial and axial loads for versatile mounting
  • Impregnated mineral oil matrix ensures consistent low friction throughout product life
Application & Usage
  • Used with rotating machinery requiring low maintenance operation
  • Ideal for linear guide systems with high movement frequency
  • Compatible with oscillating equipment in automated industrial processes
Save to list

€2.43/ pieceexcl. VAT

€2.94incl. VAT

Sold per: 50Min. order: 50

50 In stock - Estimated delivery date 06/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Manufacturer ID
PSMF 081208 A51
Shaft diameter
8 mm
Outer Diameter
12 mm
Width
8 mm
Flange diameter
16 mm
Flange thickness
2 mm
With collar
Yes
d
8 mm
D
12 mm
D1
16 mm
B
8 mm
B1
2 mm
Material outer sheath
Sinterbronze
Tread material
Sinterbronze
Maintenance
Maintenance-free
Alternatives

€1.88/ pieceexcl. VAT

€2.27incl. VAT

Estimated delivery date - 16/11/2026