
€1.88/ pieceexcl. VAT
€2.27incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €1.88 | - |
10+ | €1.60 | 15.15% |
25+ | €1.41 | 25.25% |
50+ | €1.28 | 31.82% |
100+ | €1.22 | 35.35% |
250+ | €1.14 | 39.39% |
500+ | €1.09 | 41.92% |
1000+ | €1.07 | 42.93% |
2500+ | €1.05 | 44.44% |
5000+ | €1.00 | 46.97% |
10000+ | €0.98 | 47.98% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | SBK |
Manufacturer ID | SBK 008/012 X 08 - 016 X 2 |
Shaft diameter | 8 mm |
Outer Diameter | 12 mm |
Width | 8 mm |
Flange diameter | 16 mm |
Flange thickness | 2 mm |
With collar | Yes |
Operating temperature | from -10 to 90 °C |
d | 8 mm |
D | 12 mm |
D1 | 16 mm |
B | 2 mm |
Material outer sheath | Sinterbronze |
Tread material | Sinterbronze |
Maintenance | Low-maintenance |