




€6.79/ pieceexcl. VAT
€8.22incl. VAT
Sold per: 25Min. order: 25
11 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Manufacturer ID | PCMF 303416 E |
Shaft diameter | 30 mm |
Outer Diameter | 34 mm |
Width | 16 mm |
Flange diameter | 42 mm |
Flange thickness | 2 mm |
With collar | Yes |
d | 30 mm |
D | 34 mm |
D1 | 42 mm |
B | 16 mm |
B1 | 2 mm |
Material outer sheath | Carbon steel |
Tread material | PTFE |
Maintenance | Maintenance-free |
€3.62/ pieceexcl. VAT
€4.38incl. VAT
45 In stock - Estimated delivery date 10/11/2026