INA

INA Flanged bushing, EGF..E40 Series, Steel Outer sheath, 30 mm Shaft Dia., 42 mm Flange Dia., 2 mm Flange Thk., 34 mm Outside Dia., 16 mm WD

  • ERIKS:11671590
  • Manufacturer:4012802682137
Image 1
Image 2
Image 1
Image 2
Save to list

€3.62/ pieceexcl. VAT

€4.38incl. VAT

45 In stock - Estimated delivery date 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
EGF..E40
Manufacturer ID
EGF30160-E40
Shaft diameter
30 mm
Outer Diameter
34 mm
Width
16 mm
Flange diameter
42 mm
Flange thickness
2 mm
With collar
Yes
Standard
ISO 3547
Dynamic load rating
50.4 kN
Static load rating
90 kN
d
30 mm
D
34 mm
D1
42 mm
B
16 mm
Material outer sheath
Steel
Tread material
PTFE
Maintenance
Maintenance-free
Alternatives

€6.79/ pieceexcl. VAT

€8.22incl. VAT

Sold per: 25Min. order: 25

11 In stock - Estimated delivery date 17/11/2026