




€3.61/ pieceexcl. VAT
€4.37incl. VAT
Sold per: 25Min. order: 25
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Manufacturer ID | PCMF 202316.5 E |
Shaft diameter | 20 mm |
Outer Diameter | 23 mm |
Width | 16.5 mm |
Flange diameter | 30 mm |
Flange thickness | 1.5 mm |
With collar | Yes |
d | 20 mm |
D | 23 mm |
D1 | 30 mm |
B | 16.5 mm |
B1 | 1.5 mm |
Material outer sheath | Carbon steel |
Tread material | PTFE |
Maintenance | Maintenance-free |
€2.95/ pieceexcl. VAT
€3.57incl. VAT
44 In stock - Estimated delivery date 10/11/2026