




€2.95/ pieceexcl. VAT
€3.57incl. VAT
44 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | EGF..E40 |
Manufacturer ID | EGF20165-E40-Y |
Shaft diameter | 20 mm |
Outer Diameter | 23 mm |
Width | 16.5 mm |
Flange diameter | 30 mm |
Flange thickness | 1.5 mm |
With collar | Yes |
Standard | ISO 3547 |
Dynamic load rating | 37.8 kN |
Static load rating | 67.5 kN |
d | 20 mm |
D | 23 mm |
D1 | 30 mm |
B | 16.5 mm |
Material outer sheath | Steel |
Tread material | PTFE |
Maintenance | Maintenance-free |
€3.61/ pieceexcl. VAT
€4.37incl. VAT
Sold per: 25Min. order: 25
Estimated delivery date - 12/11/2026