SKF

SKF Flanged bushing Maintenance-free Carbon steel /PTFE PCMF 202311.5 E

  • ERIKS:23768824
  • Manufacturer:7316572038222
Image 1
Image 2
Image 1
Image 2
Overview

This flanged bushing is designed for oscillating rotating and linear movements in demanding applications. The PTFE composite material provides excellent heat dissipation and supports high sliding velocities. The thin-walled construction accommodates heavy radial and axial loads in one direction. Maintenance-free operation ensures reliability and cost efficiency for various industrial requirements.

Features
  • Thin-walled PTFE composite design enables installation in compact spaces without compromising load capacity
  • High heat dissipation supports applications with elevated operating temperatures and continuous movement
  • Accommodates both radial and axial loads to meet diverse movement requirements in industrial machinery
  • Maintenance-free operation eliminates lubrication needs and reduces downtime for users
  • High sliding velocity capability increases efficiency in applications requiring rapid linear or oscillating motion
Application & Usage
  • Ideal for mounting in industrial equipment with limited installation space
  • Used with shafts requiring reliable support for oscillating and rotating movements
  • Compatible with systems operating under high temperatures and continuous load conditions
Save to list

€2.55/ pieceexcl. VAT

€3.09incl. VAT

206 In stock - Estimated delivery date 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Manufacturer ID
PCMF 202311.5 E
Shaft diameter
20 mm
Outer Diameter
23 mm
Width
11.5 mm
Flange diameter
30 mm
Flange thickness
1.5 mm
With collar
Yes
d
20 mm
D
23 mm
D1
30 mm
B
11.5 mm
B1
1.5 mm
Material outer sheath
Carbon steel
Tread material
PTFE
Maintenance
Maintenance-free
Alternatives

€2.89/ pieceexcl. VAT

€3.50incl. VAT

80 In stock - Estimated delivery date 10/11/2026