




€2.89/ pieceexcl. VAT
€3.50incl. VAT
80 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | EGF..E40 |
Manufacturer ID | EGF20115 E40 |
Shaft diameter | 20 mm |
Outer Diameter | 23 mm |
Width | 11.5 mm |
Flange diameter | 30 mm |
Flange thickness | 1.5 mm |
With collar | Yes |
Standard | ISO 3547 |
Dynamic load rating | 23.8 kN |
Static load rating | 42.5 kN |
d | 20 mm |
D | 23 mm |
D1 | 30 mm |
B | 11.5 mm |
Material outer sheath | Steel |
Tread material | PTFE |
Maintenance | Maintenance-free |
€2.55/ pieceexcl. VAT
€3.09incl. VAT
206 In stock - Estimated delivery date 10/11/2026