SKF

SKF Flanged bushing Maintenance-free Carbon steel /PTFE PCMF 151712 E

  • ERIKS:23768817
  • Manufacturer:7316571890616
Image 1
Image 2
Image 1
Image 2
Overview

This PTFE composite flanged bushing is designed for oscillating rotating and linear movements. Capable of supporting both radial and axial loads in one direction it is suited for applications requiring high load carrying capacity. Its thin-walled structure enables effective heat dissipation for higher sliding velocities. The component allows for maintenance-free operation supporting demanding environments.

Features
  • Flanged design ensures stable axial positioning and simplifies assembly in constrained spaces
  • PTFE composite construction reduces friction and eliminates the need for regular lubrication
  • Thin-walled profile accommodates heavy loads while minimising component weight
  • Good heat dissipation capability supports higher sliding velocities in continuous operations
  • Maintenance-free operation decreases downtime and lowers overall operational costs
Application & Usage
  • Used with industrial equipment requiring high load radial and axial support
  • Ideal for machinery with oscillating or reciprocating shafts in compact assemblies
  • Compatible with automated systems demanding extended service intervals
Save to list

€1.52/ pieceexcl. VAT

€1.84incl. VAT

Sold per: 25Min. order: 25

50 In stock - Estimated delivery date 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Manufacturer ID
PCMF 151712 E
Shaft diameter
15 mm
Outer Diameter
17 mm
Width
12 mm
Flange diameter
23 mm
Flange thickness
1 mm
With collar
Yes
d
15 mm
D
17 mm
D1
23 mm
B
12 mm
B1
1 mm
Material outer sheath
Carbon steel
Tread material
PTFE
Maintenance
Maintenance-free
Alternatives

€1.78/ pieceexcl. VAT

€2.15incl. VAT

139 In stock - Estimated delivery date 10/11/2026