




€1.78/ pieceexcl. VAT
€2.15incl. VAT
139 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | EGF..E40 |
Manufacturer ID | EGF15120-E40-Y |
Shaft diameter | 15 mm |
Outer Diameter | 17 mm |
Width | 12 mm |
Flange diameter | 23 mm |
Flange thickness | 1 mm |
With collar | Yes |
Standard | ISO 3547 |
Dynamic load rating | 21 kN |
Static load rating | 37.5 kN |
d | 15 mm |
D | 17 mm |
D1 | 23 mm |
B | 12 mm |
Material outer sheath | Steel |
Tread material | PTFE |
Maintenance | Maintenance-free |
€1.52/ pieceexcl. VAT
€1.84incl. VAT
Sold per: 25Min. order: 25
50 In stock - Estimated delivery date 10/11/2026