SKF

SKF Flanged bushing Maintenance-free Carbon steel /PTFE PCMF 151709 E

  • ERIKS:23768816
  • Manufacturer:7316571890593
Image 1
Image 2
Image 1
Image 2
Overview

This flanged bushing is constructed from PTFE composite and designed for oscillating rotating and linear movements. The thin-walled design supports both radial and axial loads while maintaining compact dimensions. It is suitable for heavy load applications and delivers good heat dissipation for higher sliding velocities. The bushing operates maintenance-free supporting long service life and reliability in demanding environments.

Features
  • PTFE composite material reduces friction and wear for extended operational lifespan
  • Flanged design enables secure axial positioning simplifying assembly in confined spaces
  • Thin-walled construction supports heavy loads while minimising overall component size
  • Efficient heat dissipation allows for increased sliding velocities without performance loss
  • Maintenance-free operation eliminates need for relubrication reducing downtime costs
Application & Usage
  • Used with oscillating shafts in industrial automation systems
  • Ideal for linear motion guides requiring compact load support
  • Compatible with assemblies exposed to high sliding velocities
Save to list

€1.11/ pieceexcl. VAT

€1.34incl. VAT

25 In stock - Estimated delivery date 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Manufacturer ID
PCMF 151709 E
Shaft diameter
15 mm
Outer Diameter
17 mm
Width
9 mm
Flange diameter
23 mm
Flange thickness
1 mm
With collar
Yes
d
15 mm
D
17 mm
D1
23 mm
B
9 mm
B1
1 mm
Material outer sheath
Carbon steel
Tread material
PTFE
Maintenance
Maintenance-free
Alternatives

€1.52/ pieceexcl. VAT

€1.84incl. VAT

378 In stock - Estimated delivery date 10/11/2026