




€1.52/ pieceexcl. VAT
€1.84incl. VAT
378 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | EGF..E40 |
Manufacturer ID | EGF15090-E40-Y |
Shaft diameter | 15 mm |
Outer Diameter | 17 mm |
Width | 9 mm |
Flange diameter | 23 mm |
Flange thickness | 1 mm |
With collar | Yes |
Standard | ISO 3547 |
Dynamic load rating | 14.7 kN |
Static load rating | 26.3 kN |
d | 15 mm |
D | 17 mm |
D1 | 23 mm |
B | 9 mm |
Material outer sheath | Steel |
Tread material | PTFE |
Maintenance | Maintenance-free |
€1.11/ pieceexcl. VAT
€1.34incl. VAT
Estimated delivery date - 20/11/2026