






€63.08/ pieceexcl. VAT
€76.33incl. VAT
Estimated delivery date - 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | FYK |
Housing style | Square |
Bearing type | Ball bearing |
Number of bolt holes | 4-hole |
Shaft Locking Type | Setscrew Locking |
Housing material | Plastic |
Bearing material | Bearing steel |
Shaft diameter | 40 mm |
Length | 130 mm |
Centre distance of mounting holes | 101.5 mm |
Bearing | YAR 208-2F |
Housing | FYK 508 |
Dynamic load rating | 30700 N |
Static load rating | 19000 N |
€5.58/ pieceexcl. VAT
€6.75incl. VAT
98 In stock - Estimated delivery date 05/11/2026