






€35.01/ pieceexcl. VAT
€42.36incl. VAT
Estimated delivery date - 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | FYK |
Housing style | Square |
Bearing type | Ball bearing |
Number of bolt holes | 4-hole |
Shaft Locking Type | Setscrew Locking |
Housing material | Plastic |
Bearing material | Bearing steel |
Shaft diameter | 20 mm |
Length | 86 mm |
Centre distance of mounting holes | 63.5 mm |
Bearing | YAR 204-2RF |
Housing | FYK 504 |
Dynamic load rating | 12700 N |
Static load rating | 6550 N |
€3.98/ pieceexcl. VAT
€4.82incl. VAT
40 In stock - Estimated delivery date 05/11/2026